1/2 in. Drive 5 Point Socket
Flank Drive® 1/2 in. Drive 5 Point Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Gas, Electric, Water
- Collection:
- Flank Drive®
- Color Finish Name:
- Chrome Plated
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- Height:
- 1-1/8 in
- Length:
- 1-1/16 in
- Material:
- Alloy Steel
- Number Of Points:
- 5-point
- Number of Pieces:
- 1 Piece
- Tool Type:
- Socket