36 x 6 in. Mechanical Joint Ductile Iron Bury Elbow
36 x 6 in. Mechanical Joint Ductile Iron Bury Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 36 in
- Fitting Sizes:
- 6 in x 36 in
- Length:
- 36 in
- Material:
- Ductile Iron
- Product Type:
- Bury Elbow
- Waterworks Application:
- Water
- Weight:
- 117 lb