20 oz. Disinfectant Deodorant Clean Fresh Fragrance (12 Per Case)
Steriphene 2® 20 oz. Disinfectant Deodorant Clean Fresh Fragrance (12 Per Case)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steriphene II is a “hospital type disinfectant” which achieves 100% kill of all claimed microorganisms (see product label)
- A blend of two phenolics, Steriphene II is Tuberculocidal, Bactericidal, Fungicidal and Virucidal and is effective against Human Immunodeficiency Virus Type 1 (AIDS Virus), HBV (Hepatitis B Virus), Herpes Simplex Type 2 (causes genital herpes) and Influenza A/J305
- Steriphene II has been tested and shown effective against Methicillin-resistant Staphylococcus aureus (MRSA) and Vancomycin-resistant Enterococcus faecalis (VRE)
- Destroys bacteria the initial source of odors. It is not a cover up. Deodorizers which do not have disinfectant properties merely cover one odor with another. In effect, desensitizing the sense of smell
- Category “C1” – compound for use on all surfaces in inedible product areas, non-processing areas, and/or exterior areas
Specifications
- Collection:
- Steriphene 2®
- Color Finish Name:
- Yellow
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Package Quantity:
- 12 Per Case
- Product Type:
- Spray
- Size:
- 20 oz