This product requires certification to purchase.

38 x 58 in. 1.5 mil Can Liner in Black (Case of 100)

You last purchased this on
 
Westcraft

38 x 58 in. 1.5 mil Can Liner in Black (Case of 100)

Brand image
You last purchased this on
 
Westcraft

38 x 58 in. 1.5 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL3858150K
  • Item #9832856
  • Manufacturer Part #WCL3858150K
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
58 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.5 mil
Width:
38 in



Customers Also Bought
1–6 of 18 items
Part #WCH334016N
Item #7460354
5 out of 5 Customer Rating
Requires Certification
Part #WCL243245G
Item #5025015
3.5 out of 5 Customer Rating
Requires Certification
Part #WCVL3340N11
Item #7677095
5 out of 5 Customer Rating
Requires Certification
Part #WCH303710N
Item #7460383
4.8 out of 5 Customer Rating
Requires Certification
Part #WCL30367C
Item #5024995
4.1 out of 5 Customer Rating
Requires Certification
Part #WCH243308N
Item #7460361
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCH404819K
Item #7460465
5 out of 5 Customer Rating
Requires Certification
Part #WCH334011N
Item #7460350
4.2 out of 5 Customer Rating
Requires Certification
Part #WCL404615K
Item #8026575
4 out of 5 Customer Rating
Requires Certification
Part #WCL434815G
Item #5024986
4.1 out of 5 Customer Rating
Requires Certification
Part #WCL434718K
Item #9832854
3.6 out of 5 Customer Rating
Requires Certification
Part #WCH303708N
Item #7460359
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing