This product requires certification to purchase.

5-Piece Chisel Set

You last purchased this on
 
Stanley-Proto

Proto® 5-Piece Chisel Set

  • Fast #
  • Part #PJ86000
  • Item #1423686
  • Manufacturer Part #J86000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley-Proto

Proto® 5-Piece Chisel Set

  • Fast #
  • Part #PJ86000
  • Item #1423686
  • Manufacturer Part #J86000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5 piece set
  • S2 steel construction
  • Specially heat treated for greater strength and durability
  • 20% larger striking surface than standard chisels
  • Longer shank features a knurl
  • Hand ground cutting edge to the exact angle for cutting through tough metals
  • Black oxide finish to help prevent rust corrosion
  • Marked with the tool number and size in a black inlay
  • Includes: 1/2", 3/4", 3/8", 5/8", 7/8" and pouch
  • Requires Certification

Specifications

Application:
Metal
Collection:
Proto®
Color Finish Name:
Black Oxide
Material:
Steel
Number of Pieces:
5 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Chisel