Sanitary 2-1/2 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule
Sanitary 2-1/2 in. 316L Stainless Steel Tri-Clamp End x Medium Weld Ferrule
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- L14AM7 - BUTT WELDING FERRULE - 2-1/2" X 1-1/8" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
- CLAMP X WELD
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.26 lb