This product requires certification to purchase.

20 in. Pad Driver Disc for Taski® Swingo 855B Automatic Floor Scrubber

You last purchased this on
 
TASKI

Swingo 855B 20 in. Pad Driver Disc for Taski® Swingo 855B Automatic Floor Scrubber

  • Fast #
  • Part #TD7510830
  • Item #7468972
  • Manufacturer Part #D7510.830
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TASKI

Swingo 855B 20 in. Pad Driver Disc for Taski® Swingo 855B Automatic Floor Scrubber

  • Fast #
  • Part #TD7510830
  • Item #7468972
  • Manufacturer Part #D7510.830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Disc diameter: 20"
  • Swingo® 855B and Ergodisc® 175 are single disc autoscrubbers which offer simple and highly effective cleaning
  • Requires Certification

Specifications

Brand Model Compatibility:
Taski® Swingo 855B Automatic Floor Scrubber
Collection:
Swingo 855B
Diameter:
20 in
Product Type:
Pad Driver
UL Listed:
No