18 in 12 Gallon Self Contained Carpet Extractor
Advance ES400 XLP 18 in 12 Gallon Self Contained Carpet Extractor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Choose from three cleaning modes (LIFT, Deep Clean and Pre-Treat) that can be quickly engaged from the control panel
- Work longer without emptying and refilling with the increased tank capacity
- Provide superior cleaning, increase productivity per tank and reduce water consumption with our patented LIFT Low Moisture Technology
- Improve air quality and reduce the risk of mold and allergens thanks to the fast 30 minute carpet dry time while in LIFT mode.
- Simplify operation with the front-mounted drain hose, integrated hand tool (standard on the ES300™ XP and ES400™ XLP), adjustable handle for increased maneuverability and easy-to-use control panel
Specifications
- Capacity:
- 10 gal
- Cleaning Path:
- 18 in
- Collection:
- Advance ES400 XLP
- Color Finish Name:
- Grey
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 68 dB
- Height:
- 35-1/4 in
- Power Source:
- Electric
- Product Type:
- Carpet Extractor
- Size:
- 18 in
- Weight:
- 118 lb