This product requires certification to purchase.

2-Button Universal Garage Door Remote Transmitter for Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors

You last purchased this on
 
The Chamberlain Group

2-Button Universal Garage Door Remote Transmitter for Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors

  • Fast #
  • Part #C375UT
  • Item #7350209
  • Manufacturer Part #375UT
5 out of 5 Customer Rating
You last purchased this on
 
The Chamberlain Group

2-Button Universal Garage Door Remote Transmitter for Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors

  • Fast #
  • Part #C375UT
  • Item #7350209
  • Manufacturer Part #375UT
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 48 PT: 2880
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Chamberlain, Craftsman, Genie, LiftMaster, Linear/Moore-O-Matic, Overhead Door, Stanley and Wayne-Dalton Doors
Height:
71/100 in
Length:
3-1/5 in
UL Listed:
No
Width:
2 in