85% AFUE - 72,000 BTU - Vertical/Highboy - Furnace
XP80 85% AFUE - 72,000 BTU - Vertical/Highboy - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AFUE:
- 85.00 %
- AMP:
- 8.7
- BTU:
- 72000
- BTU Heat Rating:
- 106250 Btu/h
- Blower Type:
- PSC
- Collection:
- XP80
- Condensing:
- No
- Configuration:
- Vertical, Highboy
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 5
- Gas Valve Stages:
- Single-Stage
- Height:
- 45 in
- Horsepower:
- 1/2 hp
- MBH:
- 72
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Oil
- Tonnage:
- 2 - 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in