Bath Tissue Roll, 2-Ply 500-Sheets, White (Case of 96)
Universal Bath Tissue Roll, 2-Ply 500-Sheets, White (Case of 96)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Improve hygiene and cleanliness with individually wrapped bath tissue rolls.
- A simple and easy-to-use solution for low-traffic restrooms in any industry.
- Save staff time thanks to a high sheet count, which reduces refill maintenance.
- Enhance guest experience with attractive embossing that improves bulk and softness.
- Universal quality. Roll size L 156.3'. W 4.0" Sheet length 3.8" Core inner diameter 1.7" Compatible with T24 dispensers.
- 71% of guests at high-traffic commercial restrooms have had a negative experience. Tork's solutions are hygienic, attractive and easy for guests to use.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 156-1/4 ft
- Material:
- Paper
- Package Quantity:
- Case of 96
- Width:
- 3-24/25 in