Multifold and C-Fold Paper Hand Towel Dispenser, Smoke
Multifold and C-Fold Paper Hand Towel Dispenser, Smoke
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Never worry about an unreliable dispenser again-this commercial paper towel dispenser is durable and designed to last.
- Reduce germ spread with this folded paper towel dispenser that delivers hygienic one-at-a-time dispensing.
- Reduce maintenance frequency with this medium-capacity dispenser with a transparent cover that displays refill level.
- Avoid replacing your dispenser-this design is made of high-impact plastic to prevent breakage and extend its life.
- W 11.8" H 18.0" D 6.3" Material: Plastic. Color: Smoke. Suitable for H2 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- ADA Compliant, Key Lock
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 424824, 420580, 100297, 101293, 420483, MK530A, MK520A, MB538, MB540A, RH807, WPRH525, 424874, FSMF2, REN06488WB, MB579, MB573, 101298, 101579
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 6-1/4 in
- Height:
- 18 in
- Length:
- 6-1/4 in
- Material:
- Plastic
- Product Type:
- Multi-Fold Dispenser
- Width:
- 11-3/4 in