CCY 100K 97 2 STG VS FURN UPFL HORZ
CCY 100K 97 2 STG VS FURN UPFL HORZ
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- AFUE:
- 97.00 %
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel