This product requires certification to purchase.

Natural Gas Prestige Control Module

You last purchased this on
 
Triangle Tube

Natural Gas Prestige Control Module

Brand image
You last purchased this on
 
Triangle Tube

Natural Gas Prestige Control Module

  • Fast #
  • Part #TPSRKIT50
  • Item #3654022
  • Manufacturer Part #PSRKIT50
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts warranty: 1 year
  • Requires Certification

Specifications

Brand Model Compatibility:
110, 175, 250, 399, Prestige Solo 60
Fuel Type:
Natural Gas
Height:
1 in
Length:
1 in
Product Type:
Control Module
Volts:
115V
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #TPTRKIT303
Item #9293324
5 out of 5 Customer Rating
Requires Certification
Part #TPTRKIT140
Item #7544772
3.3 out of 5 Customer Rating
Requires Certification
Part #TPSRKIT14
Item #3876636
3.6 out of 5 Customer Rating
Requires Certification
Part #TPSRKIT15
Item #3077208
3.4 out of 5 Customer Rating
Requires Certification
Part #SAT013
Item #2192616
3.4 out of 5 Customer Rating
Requires Certification
Part #W635100022
Item #2966411
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TPSRKIT15
Item #3077208
3.4 out of 5 Customer Rating
Requires Certification
Part #TPSRKIT14
Item #3876636
3.6 out of 5 Customer Rating
Requires Certification
Part #TPTRKIT301
Item #9293322
3.7 out of 5 Customer Rating
Requires Certification
Part #TPTRKIT303
Item #9293324
5 out of 5 Customer Rating
Requires Certification
Part #TPTRKIT140
Item #7544772
3.3 out of 5 Customer Rating
Requires Certification
Part #TPGRKIT20
Item #2060482
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing