3 in. Ductile Iron Joint Pipe
3 in. Ductile Iron Joint Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-536, ASTM A-716-08, ASTM A-746-03
- AWWA:
- AWWA C-104, AWWA C-150, AWWA C-151
- Application:
- Above Grade, Bridge Crossings, Horizontal Directional Drilling
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 3 in
- Pressure Class:
- 350 psi
- Thickness:
- 0.31 in
- UL Listed:
- Yes