This product requires certification to purchase.

7 x 2 in. Plastic Drain Kit in Black

You last purchased this on
 
Victoria+Albert®

7 x 2 in. Plastic Drain Kit in Black

Brand image
You last purchased this on
 
Victoria+Albert®

7 x 2 in. Plastic Drain Kit in Black

  • Fast #
  • Part #VK70ABS
  • Item #7575345
  • Manufacturer Part #K-70-ABS
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Island bathtub drain
  • Optimized for Victoria Albert bathtubs requiring subfloor connection
  • The freestanding drain alignment kit is for use with K-36E, K-40E and K-51 drain kits, and simplifies installation for tubs requiring sub-floor installation
  • Requires Certification

Specifications

Brand Model Compatibility:
K-36E, K-40E, K-51
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7 in
Fits Pipe Size:
2 in
Material:
Brass, Plastic
Product Type:
Tub Drain
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov


Customers Also Bought
1–6 of 18 items
Part #SH653ABS
Item #10171414
4.4 out of 5 Customer Rating
Requires Certification
Part #S2005Y02BAP050
Item #3124983
3.7 out of 5 Customer Rating
Requires Certification
Part #JC25463
Item #9212171
5 out of 5 Customer Rating
Requires Certification
Part #S660GTR1B
Item #4145116
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP255133
Item #8051067
3.4 out of 5 Customer Rating
Requires Certification
Part #AA9514700070A
Item #7560966
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #VTRVNSWNO
Item #7298182
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing