This product requires certification to purchase.

2 x 1/2 in. Press x FNPT Bronze Reducer

You last purchased this on
 
Viega

ProPress® 2 x 1/2 in. Press x FNPT Bronze Reducer

Brand image
You last purchased this on
 
Viega

ProPress® 2 x 1/2 in. Press x FNPT Bronze Reducer

  • Fast #
  • Part #V79855
  • Item #3924550
  • Manufacturer Part #79855
4.5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
Collection:
ProPress®
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-31/100 in
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi



Customers Also Bought
1–6 of 18 items
Part #N775LFM
Item #7197605
5 out of 5 Customer Rating
Requires Certification
Part #V79235
Item #3924068
5 out of 5 Customer Rating
Requires Certification
Part #V79760
Item #4293400
4.9 out of 5 Customer Rating
Requires Certification
Part #V79755
Item #3924257
5 out of 5 Customer Rating
Requires Certification
Part #V79705
Item #3924145
4.5 out of 5 Customer Rating
Requires Certification
Part #V79230
Item #3924056
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V79380
Item #3924464
5 out of 5 Customer Rating
Requires Certification
Part #V79695
Item #3924117
3.4 out of 5 Customer Rating
Requires Certification
Part #V79190
Item #4229193
3.7 out of 5 Customer Rating
Requires Certification
Part #V79400
Item #3924526
4.8 out of 5 Customer Rating
Requires Certification
Part #V79445
Item #3924035
5 out of 5 Customer Rating
Requires Certification
Part #V79705
Item #3924145
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing