This product requires certification to purchase.

1/4 in. Stainless Steel Flare Dual Check Valve

You last purchased this on
 
Watts

Model SD-2 1/4 in. Stainless Steel Flare Dual Check Valve

Brand image
You last purchased this on
 
Watts

Model SD-2 1/4 in. Stainless Steel Flare Dual Check Valve

  • Fast #
  • Part #WSD2MFB
  • Item #2978744
  • Manufacturer Part #0061651
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel for corrosion resistance
  • Includes strainer
  • Can be installed vertically or horizontally
  • Beverage machines
  • Certified to ANSI/NSF standard 20
  • ASSE 1032 approved dual check calve
  • 316 stainless steel body for corrosion resistance
  • All rubber compounds comply with FDA food additive regulations
  • Streamlined body design minimizes pressure loss and cavitation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 18
ASSE Standards:
ASSE 1032
CSA Certified:
CSA B64.3
Collection:
Model SD-2
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
FM Approved:
No
Height:
11/16 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/16 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 18
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Santoprene
Valve Seat Material:
Noryl
Valve Size:
1/4 in
Valve Type:
Double Check Valve
Weight:
0.35 lb
Width:
1-22/25 in



Customers Also Bought
1–6 of 18 items
Part #ZZ1320XL34X12
Item #7959150
3.3 out of 5 Customer Rating
Requires Certification
Part #WAG5
Item #174773
5 out of 5 Customer Rating
Requires Certification
Part #WSXLK
Item #3908798
5 out of 5 Customer Rating
Requires Certification
Part #PFXCAC32C
Item #3879094
4.7 out of 5 Customer Rating
Requires Certification
Part #WLF8BCF
Item #4384684
4.4 out of 5 Customer Rating
Requires Certification
Part #WH48614
Item #4108368
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WSD2MN
Item #2475566
5 out of 5 Customer Rating
Requires Certification
Part #WLF07SU23HH
Item #4321426
4.9 out of 5 Customer Rating
Requires Certification
Part #W9DSM3D
Item #543292
4.4 out of 5 Customer Rating
Requires Certification
Part #WLFU009M2QTFS34
Item #9894510
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing