1- 1/2 in. Copper Silicon Alloy Union Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves and Flood Sensor
Series LFU009 1- 1/2 in. Copper Silicon Alloy Union Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves and Flood Sensor
Frequently Purchased Together
Product Details
Product Details
- Features an integrated flood sensor with Sentry Plus alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Lead free bronze body construction for durability
- Unique swivel union inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511, AWWA C-511-92
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series LFU009
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor, Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-1/2 in
- Material:
- Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Polymer, Silicone
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 28.75 lb
- Width:
- 14 in