This product requires certification to purchase.

1 x 3/4 in. Brass FPT x Union Dual Check Valve

You last purchased this on
 
Watts

Series LF7R 1 x 3/4 in. Brass FPT x Union Dual Check Valve

Brand image
You last purchased this on
 
Watts

Series LF7R 1 x 3/4 in. Brass FPT x Union Dual Check Valve

  • Fast #
  • Part #WLF7R10U2GF
  • Item #4525703
  • Manufacturer Part #0072207
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1024, ANSI 61-G
ASSE Standards:
ASSE 1024
BAA Compliant:
No
CSA Certified:
CSA B64.6
Collection:
Series LF7R
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/8 in
Material:
Copper Silicon Alloy
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Potable Water, Non-health Hazard, Residential
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
No
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Santoprene
Valve Seat Material:
EPDM
Valve Size:
1 in x 3/4 in
Valve Type:
Double Check Valve
Weight:
1.02 lb
Width:
1-7/8 in



Customers Also Bought
1–6 of 18 items
Part #WLF7R10U3GF
Item #4525709
5 out of 5 Customer Rating
Requires Certification
Part #WLF7RU22F
Item #4378312
4.5 out of 5 Customer Rating
Requires Certification
Part #WLF07SG
Item #4321425
3.8 out of 5 Customer Rating
Requires Certification
Part #WLFU009M2QTFS1
Item #9894449
5 out of 5 Customer Rating
Requires Certification
Part #WLFU009M2QTFS112
Item #9894468
3.5 out of 5 Customer Rating
Requires Certification
Part #W88006832
Item #8431761
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLF7RU22F
Item #4378312
4.5 out of 5 Customer Rating
Requires Certification
Part #WLF7R10U3GF
Item #4525709
5 out of 5 Customer Rating
Requires Certification
Part #WLF909OSYFSM
Item #9771992
5 out of 5 Customer Rating
Requires Certification
Part #W88006832
Item #8431761
3.7 out of 5 Customer Rating
Requires Certification
Part #WLF007M3QTFZF
Item #10248757
4.9 out of 5 Customer Rating
Requires Certification
Part #WLF919QTFSK
Item #10135572
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing