This product requires certification to purchase.
Hot Water Gas Boiler - 144 MBH - Heat Only - Stainless Steel Single Tube Heat Exchanger - 95%
You last purchased this on
Weil-McLain
AquaBalance® Series 2 Hot Water Gas Boiler - 144 MBH - Heat Only - Stainless Steel Single Tube Heat Exchanger - 95%
slide 1
slide 1
You last purchased this on
Weil-McLain
AquaBalance® Series 2 Hot Water Gas Boiler - 144 MBH - Heat Only - Stainless Steel Single Tube Heat Exchanger - 95%
- Fast #
- Part #W383100055
- Item #7729618
- Manufacturer Part #383100055
4.7 out of 5 Customer Rating
X
Points
$2,910.29
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Weil-McLain
AquaBalance® Series 2
Hot Water Gas Boiler - 144 MBH - Heat Only - Stainless Steel Single Tube Heat Exchanger - 95%
383100055
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Annual fuel utilization efficiency of 95.0%
- Turn down ratio: 10 to 1
- Compact design increases placement options
- Full 155K BTU/h heating input
- Single tube, large diameter, 316L stainless steel heat exchange
- Simple, user friendly controls for ease of operation
- For use with PVC, CPVC, stainless steel or select polypropylene venting materials
- Removable sides for ease of service and cleaning
- Includes water treatment inhibitor and test kit
-
Requires Certification
-
Green
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 155000
- BTU Heat Rating:
- 144000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- AquaBalance® Series 2
- Depth:
- 12-3/5 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 27-14/25 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 155 MBH
- Installation Type:
- Wall Mount
- Length:
- 16-27/50 in
- MBH:
- 155
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16-27/50 in
Customers Also Bought
1–6 of 18 items
Weil-McLain
Ultra™ Series 4
Hot Water Gas Boiler - 207 MBH - Nano-Coated Heat Exchanger - 94.1% AFUE
Part #W383500736
Item #7350838
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W383900177
Item #9845973
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W383900175
Item #9845976
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #TINSFS199S
Item #9627795
3.2 out of 5 Customer Rating
Requires Certification
Points
$4,186.80
EACH
Part #SEXC01360
Item #3415061
5 out of 5 Customer Rating
Requires Certification
Points
$1,648.39
EACH
Part #SEXC01278
Item #3082640
5 out of 5 Customer Rating
Requires Certification
Points
$1,123.29
EACH
Part #W383500774
Item #7648713
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #R111848
Item #1322888
5 out of 5 Customer Rating
Requires Certification
Points
$73.60
EACH
Part #NNCB240130H
Item #9305461
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FORCESTEAM05NH
Item #5144785
4.1 out of 5 Customer Rating
Requires Certification
Points
$2,989.40
EACH
Part #UASPN320A6L00
Item #7391710
4.5 out of 5 Customer Rating
Requires Certification
Points
$10,683.84
EACH
Part #UASPN270A6L00M
Item #7391715
4 out of 5 Customer Rating
Requires Certification
Points
$8,083.20
EACH
Part #TPA175
Item #7069510
4.5 out of 5 Customer Rating
Requires Certification
Points
$5,402.70
EACH
Part #TINS110S
Item #7936190
5 out of 5 Customer Rating
Requires Certification
Points
$2,421.00
EACH
Part #FORCEVFO3ET
Item #9055119
3.7 out of 5 Customer Rating
Requires Certification
Points
$3,107.89
EACH
Part #NNHB150H
Item #10262775
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W386701013
Item #9428905
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #NNFB399C
Item #7962427
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #W383900177
Item #9845973
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W386701029
Item #9428877
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Weil-McLain
Ultra™ Series 4
Hot Water Gas Boiler - 207 MBH - Nano-Coated Heat Exchanger - 94.1% AFUE
Part #W383500736
Item #7350838
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W386701013
Item #9428905
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W383900175
Item #9845976
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W381700506
Item #4566461
5 out of 5 Customer Rating
Requires Certification
Points
$651.41
EACH
Part #W383501030
Item #2105748
3.4 out of 5 Customer Rating
Requires Certification
Points
$414.72
EACH
Part #W381800859
Item #9428868
3.2 out of 5 Customer Rating
Requires Certification
Points
$626.71
EACH
Part #W386700404
Item #1606473
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #W380000000
Item #3361093
4.2 out of 5 Customer Rating
Requires Certification
Points
$48.38
EACH
Part #W383500125
Item #1797505
4.1 out of 5 Customer Rating
Requires Certification
Points
$41.47
EACH
Part #W381800857
Item #9428851
4.4 out of 5 Customer Rating
Requires Certification
Points
$509.74
EACH
Part #W511330192
Item #657331
4.4 out of 5 Customer Rating
Requires Certification
Points
$60.48
EACH
Part #W321711115
Item #1623238
4.2 out of 5 Customer Rating
Requires Certification
Points
$4,839.80
EACH
Part #W383700396
Item #9662516
5 out of 5 Customer Rating
Requires Certification
Points
$761.07
EACH
Part #W591706214
Item #657323
5 out of 5 Customer Rating
Requires Certification
Points
$19.87
EACH
Part #W383700266
Item #8808159
3.6 out of 5 Customer Rating
Requires Certification
Points
$157.25
EACH
Part #W511330090
Item #1586577
3.6 out of 5 Customer Rating
Requires Certification
Points
$279.07
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing