This product requires certification to purchase.

1/2 in. Cast Bronze MNPT x FNPT Pressure Relief Valve

You last purchased this on
 
Zurn Wilkins

Model P1550XL 1/2 in. Cast Bronze MNPT x FNPT Pressure Relief Valve

Brand image
You last purchased this on
 
Zurn Wilkins

Model P1550XL 1/2 in. Cast Bronze MNPT x FNPT Pressure Relief Valve

  • Fast #
  • Part #WP1550XL75D
  • Item #4570494
  • Manufacturer Part #12-P1550XL-75
4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Male NPT inlet and female NPT outlet provide easy installation
  • Protection against excessive pressure buildup on cold water service lines
  • Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
  • Pressure relief valve set at 75 psi
  • Cast bronze main valve body and stainless steel internals/springs protect against corrosion
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • Lead free
  • Fixed setting pressure relief valve
  • Suitable for thermal expansion relief
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
Collection:
Model P1550XL
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
1-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-5/16 in
Material:
Cast Bronze
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
175 psi
Pressure Class:
75#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Water, Commercial, Industrial
Valve Body Material:
Cast Bronze
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve
Weight:
1/2 lb
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #PFX75DC
Item #4631126
5 out of 5 Customer Rating
Requires Certification
Part #PFXQAPP32C
Item #7034703
3.1 out of 5 Customer Rating
Requires Certification
Part #PFX472F
Item #7043141
5 out of 5 Customer Rating
Requires Certification
Part #WLFMMVM1CPVCD
Item #3919751
5 out of 5 Customer Rating
Requires Certification
Part #PFXAV32C
Item #3824663
5 out of 5 Customer Rating
Requires Certification
Part #WP1550XL125F
Item #4570529
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WP1550XL125F
Item #4570529
5 out of 5 Customer Rating
Requires Certification
Part #WP1500XLF
Item #4570566
4 out of 5 Customer Rating
Requires Certification
Part #WP1550XL125D
Item #4570495
4.1 out of 5 Customer Rating
Requires Certification
Part #WP1000AXL150CF
Item #4706504
5 out of 5 Customer Rating
Requires Certification
Part #W500XLYSBRL
Item #3908813
5 out of 5 Customer Rating
Requires Certification
Part #WNR3XLDUCH
Item #3971544
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing