This product requires certification to purchase.

3/4 in. 174A Bronze Pressure Relief Valve 30 PSI Discharge Line Flood Sensor Included

You last purchased this on
 
Watts

174A Series 3/4 in. 174A Bronze Pressure Relief Valve 30 PSI Discharge Line Flood Sensor Included

Brand image
You last purchased this on
 
Watts

174A Series 3/4 in. 174A Bronze Pressure Relief Valve 30 PSI Discharge Line Flood Sensor Included

  • Fast #
  • Part #W174A030FSF
  • Item #10240051
  • Manufacturer Part #F274428
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 30 psi
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
174A Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Height:
5-3/4 in
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
20 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
1 lb
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #W3L125F
Item #424036
4.8 out of 5 Customer Rating
Requires Certification
Part #WLF530CF
Item #3920537
5 out of 5 Customer Rating
Requires Certification
Part #W111125D
Item #1128837
3.7 out of 5 Customer Rating
Requires Certification
Part #WM335M2030F
Item #4488293
5 out of 5 Customer Rating
Requires Certification
Part #WLF3L125F
Item #3953634
4 out of 5 Customer Rating
Requires Certification
Part #WP1550XL125D
Item #4570495
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLF530CF
Item #3920537
5 out of 5 Customer Rating
Requires Certification
Part #WLF3L125F
Item #3953634
4 out of 5 Customer Rating
Requires Certification
Part #W3L125F
Item #424036
4.8 out of 5 Customer Rating
Requires Certification
Part #WLL100XL25M7F
Item #1280826
3.4 out of 5 Customer Rating
Requires Certification
Part #W111125D
Item #1128837
3.7 out of 5 Customer Rating
Requires Certification
Part #WLF3L100F
Item #4524995
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing