Call for Pricing
Call for Pricing
This product requires certification to purchase.
1/2 in. Stainless Steel Weld Tube
You last purchased this on
1/2 in. Stainless Steel Weld Tube
slide 1
You last purchased this on
1/2 in. Stainless Steel Weld Tube
- Fast #
- Part #DSWT4L049A269D
- Item #1314563
5 out of 5 Customer Rating
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Purchase history
1/2 in. Stainless Steel Weld Tube
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
Specifications
- ASTM:
- ASTM A-269
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.049 in
Customers Also Bought
1–6 of 18 items
Part #IBND18
Item #406011
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DBPTOA53F10
Item #237799
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GBPTCA53F
Item #50303
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFTPB312
Item #9574972
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DST6L035A269C
Item #265687
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFETB619
Item #9574933
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFWAB111
Item #9574980
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DSP1S4L20
Item #1160160
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGPPEA53BU
Item #7034097
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GBSPA106BXH12
Item #192233
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #UA1250500
Item #308455
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GNF48
Item #43698
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GBPPEA53B80DRLM
Item #2048751
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGPTCA53F
Item #18480
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JI61075
Item #4377957
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PEI17AP20
Item #1756038
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #PFETB619
Item #9574933
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFWAB111
Item #9574980
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DST6L035A269C
Item #265687
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFTPB312
Item #9574972
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DSP1S4L20
Item #1160160
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JI57118
Item #7641041
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BNAK
Item #9091
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GBPPEA53BDRLM
Item #1119414
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #T5P12X
Item #9055102
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #V33120
Item #3632318
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PEXF20BL
Item #9427547
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #V32121
Item #2886879
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PEXBD100BL
Item #10349379
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IGNF18
Item #406692
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BNF30
Item #178359
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBNH36
Item #406285
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JI82058
Item #7789682
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DGPTCA53K
Item #6151
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing