This product requires certification to purchase.

1/8 in. x 12 ft. Type K Cleaned & Capped

You last purchased this on
 

1/8 in. x 12 ft. Type K Cleaned & Capped

You last purchased this on
 

1/8 in. x 12 ft. Type K Cleaned & Capped

  • Fast #
  • Part #KCCAPB
  • Item #292733
  • Manufacturer Part #KC02020
5 out of 5 Customer Rating

X Points
$57.97
per 20 FOOT
$2.90 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B280, B8A
  • Made in the USA
  • UL Rated to 700 PSI
  • For use in HVACR applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280, ASTM B819
Application:
HVACR
Diameter - Outside:
3/8 in
Length:
12 ft
Material:
Copper
Material Type:
C12200
PipeTubing Size:
1/4 in
UL Listed:
Yes



Customers Also Bought
1–6 of 18 items
Part #KSOFTC60
Item #43271
5 out of 5 Customer Rating
Requires Certification
Part #KHARDG10
Item #517530
4 out of 5 Customer Rating
Requires Certification
Part #TCTB
Item #427388
5 out of 5 Customer Rating
Requires Certification
Part #DST6L065A269D
Item #456749
5 out of 5 Customer Rating
Requires Certification
Part #IBND72
Item #406780
4.4 out of 5 Customer Rating
Requires Certification
Part #GBPPEA5380K
Item #37517
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KCCAPF
Item #19820
5 out of 5 Customer Rating
Requires Certification
Part #KCCAPD10
Item #3694778
5 out of 5 Customer Rating
Requires Certification
Part #KCCAPC
Item #426932
5 out of 5 Customer Rating
Requires Certification
Part #KSOFTC60
Item #43271
5 out of 5 Customer Rating
Requires Certification
Part #KSOFTM20
Item #84905
5 out of 5 Customer Rating
Requires Certification
Part #KSOFTF20
Item #447205
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing