1 x 42 in. Threaded Global Galvanized Carbon Steel Ready Cut Pipe
1 x 42 in. Threaded Global Galvanized Carbon Steel Ready Cut Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 42 in
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 1 in