This product requires certification to purchase.

1 x 3/4 in. Socket Sch. 80 CPVC Bushing

You last purchased this on
 

1 x 3/4 in. Socket Sch. 80 CPVC Bushing

You last purchased this on
 

1 x 3/4 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #CP80SBGF
  • Item #88432
  • Manufacturer Part #059377
4.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec Reducer Bushing Spig x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip x Slip
  • Schedule: 80
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-256, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-792
Application:
Aquariums, Chemical, Irrigation, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
4000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80



Customers Also Bought
1–6 of 18 items
Part #CP80STL
Item #88543
4.9 out of 5 Customer Rating
Requires Certification
Part #CP80STLG
Item #4514353
4.2 out of 5 Customer Rating
Requires Certification
Part #CP80S9K
Item #88519
4.2 out of 5 Customer Rating
Requires Certification
Part #CP80SCK
Item #88508
5 out of 5 Customer Rating
Requires Certification
Part #CPIPSBFF
Item #835032
4 out of 5 Customer Rating
Requires Certification
Part #CP80S4K
Item #88511
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P80SBGF
Item #49121
5 out of 5 Customer Rating
Requires Certification
Part #MUL043237
Item #304085
5 out of 5 Customer Rating
Requires Certification
Part #CPAWSHBKJ
Item #2484410
5 out of 5 Customer Rating
Requires Certification
Part #MUL040290
Item #8702360
5 out of 5 Customer Rating
Requires Certification
Part #ADWVFBKJ
Item #30637
5 out of 5 Customer Rating
Requires Certification
Part #N27NR11063
Item #8920391
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing