This product requires certification to purchase.

3/4 in. Threaded 304L Stainless Steel Cap

You last purchased this on
 

3/4 in. Threaded 304L Stainless Steel Cap

You last purchased this on
 

3/4 in. Threaded 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3TCAPF
  • Item #1337234
  • Manufacturer Part #3416D-12
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA 182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IS4L3S4F
Item #105779
5 out of 5 Customer Rating
Requires Certification
Part #IS4L3SCC
Item #105793
4.4 out of 5 Customer Rating
Requires Certification
Part #IS6L3SIKD
Item #205149
4 out of 5 Customer Rating
Requires Certification
Part #IS4L3SIKG
Item #205138
4.8 out of 5 Customer Rating
Requires Certification
Part #IS6L3SCH
Item #105830
5 out of 5 Customer Rating
Requires Certification
Part #IS6CS4K
Item #398768
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW16AMP74K
Item #4830560
5 out of 5 Customer Rating
Requires Certification
Part #IS6CTCAPSP114D
Item #1289756
5 out of 5 Customer Rating
Requires Certification
Part #FNW16AMP74GJ
Item #4831046
5 out of 5 Customer Rating
Requires Certification
Part #IS4CTCAPSP114G
Item #1289525
5 out of 5 Customer Rating
Requires Certification
Part #IS46LWCAPM
Item #80829
3.8 out of 5 Customer Rating
Requires Certification
Part #FNW16W74L
Item #4830688
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing