This product requires certification to purchase.

2 in. 3000# SS 316L Threaded 45 Elbow Stainless Steel

You last purchased this on
 

2 in. 3000# SS 316L Threaded 45 Elbow Stainless Steel

You last purchased this on
 

2 in. 3000# SS 316L Threaded 45 Elbow Stainless Steel

  • Fast #
  • Part #IS6L3T4K
  • Item #276979
  • Manufacturer Part #3602D-32
4.9 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IS4L3TCAPF
Item #1337234
5 out of 5 Customer Rating
Requires Certification
Part #IS4L3SIJH
Item #205132
4.2 out of 5 Customer Rating
Requires Certification
Part #IS6L3SIKD
Item #205149
4 out of 5 Customer Rating
Requires Certification
Part #IS6L3TCAPF
Item #4291180
4.2 out of 5 Customer Rating
Requires Certification
Part #IS6L3SUF
Item #103828
4.1 out of 5 Customer Rating
Requires Certification
Part #IS4L3S4F
Item #105779
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DGLM12NS
Item #8530342
4.2 out of 5 Customer Rating
Requires Certification
Part #FNW2WCL74L
Item #4830845
5 out of 5 Customer Rating
Requires Certification
Part #DDLF64NS
Item #7665203
5 out of 5 Customer Rating
Requires Certification
Part #IS6CS4K
Item #398768
5 out of 5 Customer Rating
Requires Certification
Part #FNW2KM74J
Item #4831154
5 out of 5 Customer Rating
Requires Certification
Part #IS46LWSR9M
Item #1323234
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing