This product requires certification to purchase.

3 in. PVC DWV Fitting Cleanout with Plug

You last purchased this on
 

3 in. PVC DWV Fitting Cleanout with Plug

You last purchased this on
 

3 in. PVC DWV Fitting Cleanout with Plug

  • Fast #
  • Part #PDWVFCOAPM
  • Item #20445
  • Manufacturer Part #PVC 00105X 1000
3.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 31 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain waste, and vent (DWV), sewer, and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-480
Application:
Non-pressure Applications
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Adapter
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #PDWVRBK
Item #13181
5 out of 5 Customer Rating
Requires Certification
Part #PDWVFCOAPK
Item #37472
5 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P80SFAF
Item #1383
3.8 out of 5 Customer Rating
Requires Certification
Part #ADWVFTAJ
Item #263430
3.7 out of 5 Customer Rating
Requires Certification
Part #JI10004
Item #2971849
4.7 out of 5 Customer Rating
Requires Certification
Part #CPMAF
Item #13585
4.3 out of 5 Customer Rating
Requires Certification
Part #ADWVCOAK
Item #21847
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL040340
Item #84515
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing