This product requires certification to purchase.

4 x 4 in. MNPT Global Brass Nipple

You last purchased this on
 

4 x 4 in. MNPT Global Brass Nipple

You last purchased this on
 

4 x 4 in. MNPT Global Brass Nipple

  • Fast #
  • Part #GBRNPP
  • Item #513180
  • Manufacturer Part #2164-400
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B43, ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Red Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #GBRNMM
Item #132094
4.8 out of 5 Customer Rating
Requires Certification
Part #GBRNLU
Item #89706
3.1 out of 5 Customer Rating
Requires Certification
Part #CHNCP
Item #47138
5 out of 5 Customer Rating
Requires Certification
Part #GBRNDK
Item #49061
5 out of 5 Customer Rating
Requires Certification
Part #GBRNBM
Item #37626
3.5 out of 5 Customer Rating
Requires Certification
Part #GBRNCP
Item #47435
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBRNMM
Item #132094
4.8 out of 5 Customer Rating
Requires Certification
Part #GBRNBM
Item #37626
3.5 out of 5 Customer Rating
Requires Certification
Part #GBRNDK
Item #49061
5 out of 5 Customer Rating
Requires Certification
Part #GBRNLU
Item #89706
3.1 out of 5 Customer Rating
Requires Certification
Part #GBRNCP
Item #47435
5 out of 5 Customer Rating
Requires Certification
Part #CHNCP
Item #47138
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing