This product requires certification to purchase.

1/4 x 1-1/4 in. MNPT Brass Nipple

You last purchased this on
 

1/4 x 1-1/4 in. MNPT Brass Nipple

You last purchased this on
 

1/4 x 1-1/4 in. MNPT Brass Nipple

  • Fast #
  • Part #GBRNBH
  • Item #4336410
  • Manufacturer Part #2104-125
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/4 in
Material:
Brass
NSF Certified:
No
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #DGL8NB
Item #7914369
3.6 out of 5 Customer Rating
Requires Certification
Part #BRLFTD
Item #3879977
5 out of 5 Customer Rating
Requires Certification
Part #JC77471LF
Item #7793044
4.1 out of 5 Customer Rating
Requires Certification
Part #PFFCD
Item #2374118
5 out of 5 Customer Rating
Requires Certification
Part #GBRNFCL
Item #21356
5 out of 5 Customer Rating
Requires Certification
Part #IBRLFBGF
Item #3816242
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBRNDK
Item #49061
5 out of 5 Customer Rating
Requires Certification
Part #GBRNBM
Item #37626
3.5 out of 5 Customer Rating
Requires Certification
Part #CHNCP
Item #47138
5 out of 5 Customer Rating
Requires Certification
Part #GBRNCP
Item #47435
5 out of 5 Customer Rating
Requires Certification
Part #GBRNLU
Item #89706
3.1 out of 5 Customer Rating
Requires Certification
Part #GBRNMM
Item #132094
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing