This product requires certification to purchase.

3/8 x 4 in. MNPT Brass Nipple

You last purchased this on
 

3/8 x 4 in. MNPT Brass Nipple

You last purchased this on
 

3/8 x 4 in. MNPT Brass Nipple

  • Fast #
  • Part #GBRNCP
  • Item #47435
  • Manufacturer Part #2106-400
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #CCCWDLFF
Item #4669777
4.3 out of 5 Customer Rating
Requires Certification
Part #BRTPLFBBCB
Item #5053100
5 out of 5 Customer Rating
Requires Certification
Part #BRTPLFBSPA
Item #5053105
4.6 out of 5 Customer Rating
Requires Certification
Part #JT75150
Item #61450
4.7 out of 5 Customer Rating
Requires Certification
Part #GBRNBM
Item #37626
3.5 out of 5 Customer Rating
Requires Certification
Part #PFXMCRADCN
Item #5050910
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DBRNDU
Item #4633250
5 out of 5 Customer Rating
Requires Certification
Part #DBRNHP
Item #4633330
4.9 out of 5 Customer Rating
Requires Certification
Part #DBRNCM
Item #4633204
4.9 out of 5 Customer Rating
Requires Certification
Part #CHNCP
Item #47138
5 out of 5 Customer Rating
Requires Certification
Part #DBRNLM
Item #4633428
3.7 out of 5 Customer Rating
Requires Certification
Part #GBRNDK
Item #49061
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing