Call for Pricing
Call for Pricing
This product requires certification to purchase.

24 x 24 in. Mop Basin in Palomino Tan

You last purchased this on
 
Acorn Engineering

Terrazzo-Ware® 24 x 24 in. Mop Basin in Palomino Tan

Brand image
You last purchased this on
 
Acorn Engineering

Terrazzo-Ware® 24 x 24 in. Mop Basin in Palomino Tan

  • Fast #
  • Part #ATSH24
  • Item #4201358
  • Manufacturer Part #TSH-24
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Palomino Tan Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Terrazzo-Ware®
Color Finish Category:
Chromes
Color Finish Name:
Palomino Tan
Material:
Terrazzo
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM WWW.P65WARNINGS.CA.GOV
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in



Customers Also Bought
1–6 of 18 items
Part #SSB902
Item #1676836
4.4 out of 5 Customer Rating
Requires Certification
Part #PFMB2424
Item #4203178
4.2 out of 5 Customer Rating
Requires Certification
Part #PFMB3624S
Item #4203190
4.6 out of 5 Customer Rating
Requires Certification
Part #PFMB2424S
Item #4203199
4.5 out of 5 Customer Rating
Requires Certification
Part #SHL2100
Item #285363
3.6 out of 5 Customer Rating
Requires Certification
Part #SMTB2424
Item #135020
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing