This product requires certification to purchase.

8 in. Valve Box Adapter

You last purchased this on
 
Adaptor

8 in. Valve Box Adapter

Brand image
You last purchased this on
 
Adaptor

8 in. Valve Box Adapter

  • Fast #
  • Part #A20087
  • Item #4448690
  • Manufacturer Part #20087
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel frame
  • Custom-fitted gasket
  • Manufactured for all types and sizes of gate valves from 3" to 16" using the 6860 series #4 or #6 base valve boxes or the equivalent
  • Rubber gasket attached to the bottom of the frame to protect the valve’s epoxy coating
  • Requires Certification

Specifications

Application:
Valve Boxes
Brand Model Compatibility:
American AVK, Clow, Kennedy, M & H
Diameter:
8 in
Material:
Steel, Rubber
Product Type:
Gate Valve Adapter
Weight:
9 lb



Customers Also Bought
1–6 of 18 items
Part #IVBABS36
Item #526805
5 out of 5 Customer Rating
Requires Certification
Part #IVBSTS10
Item #526815
3.6 out of 5 Customer Rating
Requires Certification
Part #PSVB562SW
Item #2251485
3.4 out of 5 Customer Rating
Requires Certification
Part #PSVB461AW
Item #2251469
5 out of 5 Customer Rating
Requires Certification
Part #PSVBM1007CO
Item #2251479
3.7 out of 5 Customer Rating
Requires Certification
Part #PSVB564AW
Item #2251486
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing