12 in. Polypropylene Perforated HDPE Pipe with Sock
N-12® 12 in. Polypropylene Perforated HDPE Pipe with Sock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ASTM F 667
- N-12® perforated pipe includes stick with sock (1224HA)
- Used with split couplings – (XX65-AA)
- AASHTO M 294
- ASTM F 2306
Documents
Specifications
- ASTM:
- ASTM F-2648, ASTM F-477
- Application:
- Drainage, Gravity System, Heavy Duty, Storm Drainage
- Collection:
- N-12®
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 12 in