Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Brand image
You last purchased this on
 
American Flow Control

2500 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2608DLAFMM
  • Item #3784012
  • Manufacturer Part #2608DLAFMM
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • 4"–12" valves have a fully rubber-encapsulated wedge
  • Triple O-ring stem seals
  • Thrust washers
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C550, ANSI C515, ANSI 61, ANSI 372
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM A-126
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-550, AWWA C-515
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Length:
11-1/2 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Fire Protection, Potable Water, Sewage
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water



Customers Also Bought
1–6 of 18 items
Part #A76F10527A
Item #4109024
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSB4
Item #7460665
4.1 out of 5 Customer Rating
Requires Certification
Part #NF607RWSU
Item #7032491
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFP
Item #7052144
5 out of 5 Customer Rating
Requires Certification
Part #NF607RWSLFL
Item #7052139
3.4 out of 5 Customer Rating
Requires Certification
Part #DV23BF6NS
Item #8507728
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing