This product requires certification to purchase.

2 in. Bronze Solder Check Valve

You last purchased this on
 
NIBCO

S-433-Y 2 in. Bronze Solder Check Valve

Brand image
You last purchased this on
 
NIBCO

S-433-Y 2 in. Bronze Solder Check Valve

  • Fast #
  • Part #NS433YK
  • Item #148880
  • Manufacturer Part #NJ7K00D
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bronze swing check
  • 150# class
  • Sweat
  • Re-grindable seat
  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • Y pattern
  • 300 psi/20.7 bar non-shock cold working pressure
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140, ASTM B-16, ASTM B-62
Collection:
S-433-Y
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/4 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
366
NSF Certified:
No
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Gas
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
PTFE
Valve Size:
2 in
Valve Type:
Check Valve



Customers Also Bought
1–6 of 18 items
Part #MLF358F
Item #3930172
4.2 out of 5 Customer Rating
Requires Certification
Part #A77CLF20301A
Item #7099848
3.2 out of 5 Customer Rating
Requires Certification
Part #MCL223EM
Item #850505
5 out of 5 Customer Rating
Requires Certification
Part #A70104HC
Item #3877588
4.3 out of 5 Customer Rating
Requires Certification
Part #NPC58580LFF
Item #4529695
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWX510F
Item #4065579
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NT480K
Item #32329
5 out of 5 Customer Rating
Requires Certification
Part #NS480F
Item #54852
3.5 out of 5 Customer Rating
Requires Certification
Part #NW910BLFP
Item #4472895
3.6 out of 5 Customer Rating
Requires Certification
Part #NT433YF
Item #286735
5 out of 5 Customer Rating
Requires Certification
Part #NT413YD
Item #12123
4 out of 5 Customer Rating
Requires Certification
Part #NT480YLFF
Item #3918481
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing