Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Long-lasting, durable metal construction
- Easy to install with simple single-person installation
- Memory Position Valving keeps a consistent preferred water temperature without any handle adjustments
- Adjustable hot-limit safety stop helps to prevent accidental scalding
- Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
- Includes both hot/cold and color matched plug button
- GPM: 0.5
- Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
- Fitting can be mounted on 4" centers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-3/8 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-47/50 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-15/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in