Single Handle Bathroom Sink Faucet in Matte Black
Vivenis Single Handle Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath faucet needs
- Flexible configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- Robust materials: Solid brass construction ensures a long product life
- Leak-resistant: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
- Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- Water flow: Low-Flow compliant rate of 1.2
- Spray type: This faucet features the Aerated spray type which causes less splashing than traditional faucets
- Stronger handle: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vivenis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 8-3/5 in
- Drain Included:
- No
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 12-3/10 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-3/5 in
- Maximum Deck Thickness:
- 1-5/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-7/10 in