0.5 gpm Single Handle Centerset Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate & Pressure Compensating Male Spray Outlet
AquaSpec® 0.5 gpm Single Handle Centerset Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate & Pressure Compensating Male Spray Outlet
Frequently Purchased Together
Product Details
Product Details
- Integral single-hole 5” spout with polished chrome-plated finish has a sleek and clean appearance
- 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Temperature limit stop prevents scalding
- 4" cover plate hides gaps
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- ADA compliant lever handle
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Height:
- 5-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 5 in
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in