Shower Rail in Polished Chrome
Standard Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Adjustable bracket for personal showers
- Simple height adjustment provides convenience
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Standard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Height:
- 35-3/8 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 33-3/8 in
- Width:
- 5 in