This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
American Standard

Townsend® Single Handle Pressure Balancing Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Townsend® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #ATU353500002
  • Item #7777188
  • Manufacturer Part #TU353500.002
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Brass wall escutcheon
  • Metal lever handle; For Use with Flash Shower Rough-In Valves
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.16, CSA B125.1
Collection:
Townsend®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
8-1/4 in
Escutcheon Width:
8-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
8-1/4 in



Customers Also Bought
1–6 of 18 items
Part #A7353101002
Item #7148304
3.4 out of 5 Customer Rating
Requires Certification
Part #M3662EPBN
Item #7559495
5 out of 5 Customer Rating
Requires Certification
Part #A7353024002
Item #7148316
3.7 out of 5 Customer Rating
Requires Certification
Part #A7353018295
Item #7148387
5 out of 5 Customer Rating
Requires Certification
Part #A7353230295
Item #7148305
4.5 out of 5 Customer Rating
Requires Certification
Part #MYG5112BN
Item #7129455
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ATU353740002
Item #9402660
3.4 out of 5 Customer Rating
Requires Certification
Part #ATU353508002
Item #7777070
5 out of 5 Customer Rating
Requires Certification
Part #AT353430002
Item #7148383
4.1 out of 5 Customer Rating
Requires Certification
Part #A7353841295
Item #7148262
3.7 out of 5 Customer Rating
Requires Certification
Part #A7353801002
Item #7148261
5 out of 5 Customer Rating
Requires Certification
Part #A7353024002
Item #7148316
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing