This product requires certification to purchase.

4.4 gal. Thermal Expansion Tank

You last purchased this on
 
Amtrol

Therm-X-Span® 4.4 gal. Thermal Expansion Tank

Brand image
You last purchased this on
 
Amtrol

Therm-X-Span® 4.4 gal. Thermal Expansion Tank

  • Fast #
  • Part #AT12
  • Item #2927661
  • Manufacturer Part #141-363
4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Use in Closed, Potable Hot Water Systems to Control Pressure Build-up.
  • Stainless Steel Connection.
  • Deep-drawn steel design.
  • Heavy Duty Diaphragm.
  • Polypropylene Liner.
  • Welded Air Stem to Help Eliminate Leaks.
  • 1-Year Limited Warranty.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
4.4 gal
Collection:
Therm-X-Span®
Connection Size:
3/4
Connection Type:
MPT
Diameter:
11 in
FM Approved:
No
Height:
15 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
Butyl, EPDM, Polypropylene
Maximum Temperature:
200
NSF:
NSF 61
Pressure - Maximum:
150 psi
Product Type:
Expansion Tank
UL Listed:
No
Weight:
9 lb



Customers Also Bought
1–6 of 18 items
Part #WXT8
Item #2436717
3.7 out of 5 Customer Rating
Requires Certification
Part #HQSUC
Item #9882769
4.6 out of 5 Customer Rating
Requires Certification
Part #BRG140T6N
Item #7002411
3.2 out of 5 Customer Rating
Requires Certification
Part #BRG240S6N
Item #5058929
5 out of 5 Customer Rating
Requires Certification
Part #BRG250T6N
Item #5058965
5 out of 5 Customer Rating
Requires Certification
Part #AST5
Item #70595
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A1462389
Item #9864768
3.5 out of 5 Customer Rating
Requires Certification
Part #AST5
Item #70595
5 out of 5 Customer Rating
Requires Certification
Part #AST5CDD
Item #1350300
3.9 out of 5 Customer Rating
Requires Certification
Part #AST25V
Item #468093
3.9 out of 5 Customer Rating
Requires Certification
Part #ACH41ZB
Item #3775971
3.6 out of 5 Customer Rating
Requires Certification
Part #AMTST1
Item #7507031
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing