This product requires certification to purchase.

1 in. Press Copper Dielectric Union

You last purchased this on
 
Apollo® Press

1 in. Press Copper Dielectric Union

Brand image
You last purchased this on
 
Apollo® Press

1 in. Press Copper Dielectric Union

  • Fast #
  • Part #A10077926
  • Item #9563243
  • Manufacturer Part #10077926
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compact design for installations in tight spaces
  • Copper tailpiece for maximum corrosion resistance
  • Permanently secured/trapped nylon insulator
  • Optimal insulator and washer thickness for improved dielectric isolation
  • Zinc coated steel nut and adapter
  • Leak Before Press® Technology
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88
Clean Bagged:
No
Coating:
Zinc
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Dielectric Union, Straight
Length:
2-1/2 in
Material:
Copper, Plastic, Steel
Material Type:
C12200, EPDM
Maximum Temperature:
250
Number of Pieces:
1 Piece
Origin:
Domestic



Customers Also Bought
1–6 of 18 items
Part #FNW5V4876J
Item #9297773
5 out of 5 Customer Rating
Requires Certification
Part #NPC600DSLDF
Item #3033964
4.5 out of 5 Customer Rating
Requires Certification
Part #NPC607LDF
Item #3034028
5 out of 5 Customer Rating
Requires Certification
Part #A10077944
Item #9563245
4.1 out of 5 Customer Rating
Requires Certification
Part #MPF11504
Item #8356304
5 out of 5 Customer Rating
Requires Certification
Part #MPF11507
Item #8356299
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10077920
Item #9563246
5 out of 5 Customer Rating
Requires Certification
Part #A10077938
Item #9563241
3.7 out of 5 Customer Rating
Requires Certification
Part #A10077944
Item #9563245
4.1 out of 5 Customer Rating
Requires Certification
Part #A10077914
Item #9563242
4.8 out of 5 Customer Rating
Requires Certification
Part #A10077770
Item #8963987
5 out of 5 Customer Rating
Requires Certification
Part #A10075888
Item #4354889
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing