This product requires certification to purchase.

1/2 x 2-19/100 in. Press x FPT 300 psi Domestic Zinc C12200 Copper Dielectric Union

You last purchased this on
 
Apollo® Press

Model 8734 1/2 x 2-19/100 in. Press x FPT 300 psi Domestic Zinc C12200 Copper Dielectric Union

Brand image
You last purchased this on
 
Apollo® Press

Model 8734 1/2 x 2-19/100 in. Press x FPT 300 psi Domestic Zinc C12200 Copper Dielectric Union

  • Fast #
  • Part #A10077914
  • Item #9563242
  • Manufacturer Part #10077914
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Compact design for installations in tight spaces
  • Copper tailpiece for maximum corrosion resistance
  • Permanently secured/trapped nylon insulator
  • Optimal insulator and washer thickness for improved dielectric isolation
  • Zinc coated steel nut and adapter
  • Leak before press® technology
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
Clean Bagged:
No
Coating:
Zinc
Collection:
Model 8734
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Dielectric Union, Straight
Length:
2-19/100 in
Material:
Copper
Material Type:
C12200
Number of Pieces:
1 Piece
Origin:
Domestic
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #A10077938
Item #9563241
3.7 out of 5 Customer Rating
Requires Certification
Part #V79160
Item #3924469
4.4 out of 5 Customer Rating
Requires Certification
Part #MPF11504
Item #8356304
5 out of 5 Customer Rating
Requires Certification
Part #A10077944
Item #9563245
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXHGP
Item #5071845
3.7 out of 5 Customer Rating
Requires Certification
Part #IMJGAX
Item #1259057
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10077938
Item #9563241
3.7 out of 5 Customer Rating
Requires Certification
Part #A10077944
Item #9563245
4.1 out of 5 Customer Rating
Requires Certification
Part #A10077926
Item #9563243
5 out of 5 Customer Rating
Requires Certification
Part #A10077920
Item #9563246
5 out of 5 Customer Rating
Requires Certification
Part #A10077770
Item #8963987
5 out of 5 Customer Rating
Requires Certification
Part #A10075840
Item #4355031
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing