3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
70LF-200 HC Series 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Heavy pattern construction
- Reverse lever is standard for easier installation
- E-Z solder® lead-free bronze
- Full pressure rated heavy brass hose cap
- Distinctive white lead-free handle grip and blue lead-free hang tag
- Adjustable packing gland
- 100% factory tested
- Lead-free
- Made in USA
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.7
- ASME:
- ASME B1.20.7
- ASTM:
- ASTM B-16
- BAA Compliant:
- Yes
- Collection:
- 70LF-200 HC Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 210
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.44 lb