2 in. Bronze Full Port FNPT 600# Ball Valve
82LF-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- SAE grade 8 body bolts
- Adjustable packing nut
- Easily identifiable white handle grip and blue lead-free hang tag
- 100% factory tested
- Designed to provide long service life and ease of in-line maintenance
- Application commercial
- Lead-free
- Made in USA
- Full port flow
- ASTM B584 bronze body and ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 C89836
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Collection:
- 82LF-100 Series
- Color Finish Name:
- Bronze, White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Steam, Potable Water
- Temperature Range:
- -20 to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 14.42 lb
- Width:
- 3-87/100 in