This product requires certification to purchase.

1/2 in. NPT Thermostatic Valve

You last purchased this on
 
AXOR

One 1/2 in. NPT Thermostatic Valve

Brand image
You last purchased this on
 
AXOR

One 1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #AX45710181
  • Item #9793199
  • Manufacturer Part #45710181
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Pieces included: Thermostatic rough and mounting hardware
  • Compatibility: This item is required to install the Axor one thermostatic trims
  • Built to last: The solid brass construction provides durability through extended use
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • 2 inlets/4 outlets
  • 1/2" NPT
  • Sound-decoupled installation
  • Minimum mounting depth: 3.15"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
One
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Faucet Mount:
Wall Mount
Height:
3-3/8 in
Length:
4-5/8 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Thermostatic Valve



Customers Also Bought
1–6 of 18 items
Part #K410-K-NA
Item #1628372
5 out of 5 Customer Rating
Requires Certification
Part #H01850181
Item #3864706
4.1 out of 5 Customer Rating
Requires Certification
Part #D9110DST
Item #9878223
3.6 out of 5 Customer Rating
Requires Certification
Part #N1-540
Item #1595408
5 out of 5 Customer Rating
Requires Certification
Part #K2972-KS-NA
Item #4273432
4.2 out of 5 Customer Rating
Requires Certification
Part #K1315494
Item #7362109
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX10750181
Item #3864638
5 out of 5 Customer Rating
Requires Certification
Part #AX18310181
Item #7967210
5 out of 5 Customer Rating
Requires Certification
Part #AX10971181
Item #3864674
5 out of 5 Customer Rating
Requires Certification
Part #AX10754181
Item #3864556
4.4 out of 5 Customer Rating
Requires Certification
Part #H13444181
Item #672157
4.7 out of 5 Customer Rating
Requires Certification
Part #AX28116000
Item #3159176
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing