This product requires certification to purchase.

3/4 in. NPT Thermostatic Valve

You last purchased this on
 
AXOR

Starck 3/4 in. NPT Thermostatic Valve

Brand image
You last purchased this on
 
AXOR

Starck 3/4 in. NPT Thermostatic Valve

  • Fast #
  • Part #AX10750181
  • Item #3864638
  • Manufacturer Part #10750181
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick connection for easy, leak-free installation
  • Three outlets to the right, three outlets to the left 3/4"
  • Flow rate: 15 gpm at 44 psi
  • For use only with Axor® Starck shower collection thermostatic module trim with volume controls
  • Quick connection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Starck
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
15 gpm
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #LIN112300
Item #7371212
5 out of 5 Customer Rating
Requires Certification
Part #DRP48333
Item #3573621
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP53419
Item #3698735
5 out of 5 Customer Rating
Requires Certification
Part #MS6320BL
Item #9827939
5 out of 5 Customer Rating
Requires Certification
Part #K2975-KS-NA
Item #4273434
3.4 out of 5 Customer Rating
Requires Certification
Part #N1-745
Item #7792233
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX27451821
Item #2471111
5 out of 5 Customer Rating
Requires Certification
Part #AX45710181
Item #9793199
5 out of 5 Customer Rating
Requires Certification
Part #AX18310181
Item #7967210
5 out of 5 Customer Rating
Requires Certification
Part #AX10971181
Item #3864674
5 out of 5 Customer Rating
Requires Certification
Part #AX10754181
Item #3864556
4.4 out of 5 Customer Rating
Requires Certification
Part #H13444181
Item #672157
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing